
There Is No Place Like Home Circle Corrugated Plastic Sign
Mfr # C-36-CIR-There is no place like Home
Zoro # G609704702
product price:Â $42.99
/eaKey Features
Length
36 in
Width
0.04 in
Height
36 in
Sign Mounting Style
Yard Stakes
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C-36-CIR-There is no place like Home
Zoro #
G609704702
UPC #
-
Country of Origin
United States
Dimensions
Length
36 in
Width
0.04 in
Height
36 in
Thickness
0.1 in
Details
Sign Mounting Style
Yard Stakes
UV Resistant
Yes
Sign Material
Corrugated Plastic
Double-Sided
No
Includes
NoStakes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.