
There Is No Place Like Home Circle Vinyl Laminated Decal
Mfr # D-48-CIR-There is no place like Home
Zoro # G009703732
product price:Â $49.99
/eaKey Features
Thickness
0.1 in
Sign Material
Vinyl
Sign Mounting Style
Self Adhesive
Length
48 in
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D-48-CIR-There is no place like Home
Zoro #
G009703732
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.1 in
Length
48 in
Width
0.01 in
Height
48 in
Details
Sign Material
Vinyl
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Double-Sided
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.