
-This Machine Starts And Stops Automatically 7inx10in Safety, ANSI-710WS This Machine Starts And
Mfr # ANSI-710WS This Machine Starts And
Zoro # G309591848
product price:Â $8.99
/eaKey Features
Width
0.1 in
Height
10 in
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ANSI-710WS This Machine Starts And
Zoro #
G309591848
UPC #
010315564296
Country of Origin
United States
Dimensions
Width
0.1 in
Height
10 in
Thickness
0.1 in
Details
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double Sided
No
Description
Keep your facility safe with this ANSI regulated sign. This sign is 7in x 10in polystyrene .050 rigid plastic designed for long lasting indoor or outdoor use, includes radius corners and predrilled mounting holes for easy installation. Our facility and workplace safety signs help prevent injuries on a daily basis and are often your last line of defense. A safe place to work is a happy and healthy place to work.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.