
Tiki Bar 2 Arrow Yard Sign Funny Home Decor 36in Wide
Mfr # C-ARROW12-999569
Zoro # G209671329
product price:Â $26.25
/eaKey Features
Sign Mounting Style
Yard Stakes
Length
12"
UV Resistant
Yes
Thickness
0.1 in
Double-Sided
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C-ARROW12-999569
Zoro #
G209671329
UPC #
705675561503
Country of Origin
United States
Dimensions
Length
12"
Thickness
0.1 in
Height
36"
Size
12 in x 36 in
Details
Sign Mounting Style
Yard Stakes
UV Resistant
Yes
Double-Sided
No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.