Timmy's Workshop, 12 Inch X 12 Inch, Vinyl Decal

  • Mfr # SHI-D-12-489-TIMMY

  • Zoro # G315338314


product price:  $7.99
/ea

Key Features

Size
12 in x 12 in
Height
12 in
Sign Material
Vinyl Decal
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHI-D-12-489-TIMMY
Zoro #
G315338314
UPC #
198821848465
Country of Origin
United States

Dimensions

Size
12 in x 12 in
Height
12 in
Width
12 in

Details

Sign Material
Vinyl Decal

Description

Add a Fun, Personalized Touch to Your Workshop with SignMission's Custom Shield-Shaped Vinyl Decals Make your Workshop stand out with a decal that's not just eye-catching, but also full of personality! Our shield-shaped vinyl decals are the perfect way to add a touch of fun and style to your space. Featuring your name and a sleek, bold design, these decals bring a modern, professional vibe to any Workshop, workshop, or man cave. With their vibrant look and high-quality vinyl construction, they'll grab attention and give your space that extra bit of flair for years to come. Bring Durable Style to Your Workshop Our shield-shaped decals are designed with premium 3M UV-protected, weather-resistant vinyl to ensure a long-lasting finish. Perfect for indoor and outdoor use, these decals are resistant to fading, cracking, and peeling. With an easy peel-and-stick application, you can quickly add your personalized touch to walls, doors, windows, or toolboxes. Wherever you place it, this decal adds character and charm that will stand the test of time.


  • • BUILT TO LAST, JUST LIKE THEIR PROJECTS: This 12 inch x 12 inch decal is made from super-tough 3M UV-protected vinyl, perfect for any workshop-whether it's inside, outside, or somewhere in between. It's designed to withstand all the sawdust, spills, and good times that happen in the workspace.
  • • FUN AND VIBRANT DESIGN: Crafted with bold, fade-resistant colors and playful lettering, this decal makes sure their "Workshop" is easy to spot-whether they're hammering away in the garage or tinkering in the basement. It's a surefire way to add a splash of personality to their favorite space.
  • • PERSONALIZED JUST FOR THEM: Make it extra special by adding their name! With almost every name available, you can be sure this gift will be one-of-a-kind-just like their creations. It's the ultimate way to say, "This space is yours!".
  • • READY TO HANG AND ADMIRE: Thanks to its easy peel-and-stick backing, this sign is simple to display on any smooth surface-doors, walls, toolboxes, you name it! They'll love showing off their very own workshop sign, and it's sure to bring a smile every time they step into their workspace.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.