Shop SIGNMISSION
See all product information
Create Account
Valentine Wishes Arrow Sign Funny Home Decor 18in Wide
- Mfr # P-ARROW-999557
- Zoro # G709674615
product price:Â
$
8.99
/ea
Key Features
Sign Mounting Style
Mounting Holes
Thickness
0.1 in
Double-Sided
No
Length
6"
Height
18"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P-ARROW-999557
- Zoro #
- G709674615
- UPC #
- 703791216673
- Country of Origin
- United States
Dimensions
- Thickness
- 0.1 in
- Length
- 6"
- Height
- 18"
Details
- Item
- Plastic Sign
- Sign Mounting Style
- Mounting Holes
- Double-Sided
- No
- UV Resistant
- Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.