
Vape Shop Arrow Decal Funny Home Decor 30in Wide
Mfr # D-A-10-999556
Zoro # G609671660
product price:Â $18.99
/eaKey Features
Height
30"
Sign Mounting Style
Self Adhesive
Length
10"
Size
10 in x 30 in
Double-Sided
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D-A-10-999556
Zoro #
G609671660
UPC #
807330553103
Country of Origin
United States
Dimensions
Height
30"
Length
10"
Size
10 in x 30 in
Thickness
0.1 in
Details
Item
Decal
Sign Mounting Style
Self Adhesive
Double-Sided
No
UV Resistant
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.