Shop SIGNMISSION
See all product information
Vehicles Left Over 72 Hours Will Towed Tow-Away Zone Heavy-Gauge Alum Sign, 18" x 18", G-1818-22739
Mfr # A-DES-G-1818-22739
Zoro # G309731190
product price:Â $39.99
/eaKey Features
Width
18"
Height
18 in
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Thickness
0.1 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A-DES-G-1818-22739
Zoro #
G309731190
UPC #
196617235871
Country of Origin
United States
Dimensions
Width
18"
Height
18 in
Thickness
0.1 in
Length
18"
Details
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Weight
2 lb
Double-Sided
No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.