Video Surveillance Shield Label Set Warn, 4 inch X 4 inch, Vinyl Decal, 5PK

  • Mfr # SHI-D-5PACK-4-467

  • Zoro # G315342380


product price:  $9.89
/pk 5, $1.98/ea

Key Features

Width
4 in
Height
4 in
Sign Material
Vinyl Decal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHI-D-5PACK-4-467
Zoro #
G315342380
UPC #
198821810530
Country of Origin
United States

Dimensions

Width
4 in
Height
4 in

Details

Sign Material
Vinyl Decal

Description

Enhance Security with the "Digital Night Vision Cameras" Shield Sign Decal Warn visitors and potential intruders of active monitoring with this Shield Sign Decal that states, "Warning All Activities Monitored And Recorded By Digital Night Vision Cameras." Perfect for homes, businesses, or public spaces, this sign ensures compliance and discourages unauthorized access. Built to Last Made from heavy-duty commercial-grade 3.2 mil weather resistant 3M vinyl, this 4 inch by 4 inch sign resists scratch and wear. Its fade-resistant inks and UV-protective coating ensure visibility over time, even in harsh weather. Adhesive backing specifically designed to adhere to indoor or outdoor surfaces yet can be removed without leaving behind a sticky residue. Professional Messaging for Effective Deterrence The bold lettering and polished finish communicate authority, ensuring the sign is noticed and respected by all visitors. Built to last, it's a reliable tool for enhancing security.


  • • DURABLE ALL-WEATHER DESIGN: Our (5 Pack) 4 inch X 4 inch commercial-grade decals are made with 3M UV-protected vinyl label, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • EASY TO APPLY: This decal features a peel-and-stick backing for effortless application on any smooth surface, including walls, doors, windows, Its durable design includes a UV-blocking layer to keep it looking brand new for years, both indoors and outdoors.
  • • PROUDLY MADE IN THE USA: Keep your business or work space covered and up to code with SignMission's workplace and warning signage, crafted with pride at our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.