Video Surveillance Shield Label Set Warn, 6 inch X 6 inch, Plastic Sign, 2PK

  • Mfr # SHI-P-2PACK-6-467
  • Zoro # G315339700
product price: 
$
14.99
/pk of 2, $7.50/ea

Key Features

Width
6 in
Height
6 in
Sign Material
Plastic Sign
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SHI-P-2PACK-6-467
Zoro #
G315339700
UPC #
198821810455
Country of Origin
United States
Sign Material
Plastic Sign

Dimensions

Width
6 in
Height
6 in

Description

Enhance Security with the "Digital Night Vision Cameras" Shield Sign Warn visitors and potential intruders of active monitoring with this Shield Sign that states, "Warning All Activities Monitored And Recorded By Digital Night Vision Cameras." Perfect for homes, businesses, or public spaces, this sign ensures compliance and discourages unauthorized access. Built to Last Made from heavy-duty commercial grade polystyreneplastic, this 6 inch by 6 inch sign resists rust and wear. Its fade-resistant inks and UV-protective coating ensure visibility over time, even in harsh weather. Pre-cut holes make installation quick and easy. Professional Messaging for Effective Deterrence The bold lettering and polished finish communicate authority, ensuring the sign is noticed and respected by all visitors. Built to last, it's a reliable tool for enhancing security.


  • • DURABLE ALL-WEATHER DESIGN: Our (2 Pack) 6 inch X 6 inch commercial-grade signs are made with UV-protected plastic, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • QUICK AND EASY INSTALL: Features 2 pre-drilled mounting holes and rounded, burr-free corners for safe and easy handling and fast DIY, installation on any wall, door, fence, entrance, construction site, and caution area.
  • • PROUDLY MADE IN THE USA: Keep your business or work space covered and up to code with SignMission's workplace and warning signage, crafted with pride at our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products