Video Surveillance Shield Sign Attention, 12 inch X 12 inch, Plastic Sign, 2PK

  • Mfr # SHI-P-2PACK-12-469

  • Zoro # G315348214


product price:  $16.99
/pk 2, $8.50/ea

Key Features

Width
12 in
Height
12 in
Sign Material
Plastic Sign
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHI-P-2PACK-12-469
Zoro #
G315348214
UPC #
198821810776
Country of Origin
United States

Dimensions

Width
12 in
Height
12 in

Details

Sign Material
Plastic Sign

Description

Secure Your Parking Area with the "Parking Lot Under Video Surveillance" Shield Sign Enhance safety and deter theft or vandalism with this Shield Sign that reads, "Attention Parking Lot Under Video Surveillance." Perfect for commercial spaces, schools, or residential complexes, this sign clearly communicates active monitoring, ensuring compliance and peace of mind. Built to Withstand Outdoor Elements Crafted from heavy-duty commercial grade polystyreneplastic, this 12 inch by 12 inch sign resists rust and corrosion. Its fade-resistant inks and UV-protective coating ensure long-lasting visibility in all weather conditions. Pre-cut holes allow for secure installation on fences or walls. Professional and Authoritative Messaging The bold text and polished finish ensure the message is noticed and respected, providing a safe and secure environment for your parking lot. Built to last, it's a trusted tool for maintaining monitored parking areas.


  • • DURABLE ALL-WEATHER DESIGN: Our (2 Pack) 12 inch X 12 inch commercial-grade signs are made with UV-protected plastic, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • QUICK AND EASY INSTALL: Features 2 pre-drilled mounting holes and rounded, burr-free corners for safe and easy handling and fast DIY, installation on any wall, door, fence, entrance, construction site, and caution area.
  • • PROUDLY MADE IN THE USA: Keep your business or work space covered and up to code with SignMission's workplace and warning signage, crafted with pride at our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.