Shop SIGNMISSION

Video Surveillance Shield Sign This Area, 12 Inch X 12 Inch, Aluminum Metal Sign

  • Mfr # SHI-A-12-473
  • Zoro # G215337417

product price: 
$
12.99
/ea

Key Features

Width
12 in
Height
12 in
Sign Material
Aluminum Metal Sign
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SHI-A-12-473
Zoro #
G215337417
UPC #
198821811445
Country of Origin
United States

Dimensions

Width
12 in
Height
12 in

Details

Sign Material
Aluminum Metal Sign

Description

Enhance Awareness with the "Protected By Video Surveillance" Shield Sign Communicate active security measures with this Shield Sign, which reads, "This Area Is Protected By Video Surveillance Security Cameras And Equipment Are In Use." Ideal for residential complexes, offices, or public spaces, this sign promotes safety and compliance. Built for Longevity This 12 inch by 12 inch sign is crafted from heavy-duty 40 mil thick aluminum for superior durability. Fade-resistant inks and a UV-protective coating ensure the message remains vibrant and visible over time. Pre-cut holes allow for quick installation on gates, fences, or walls. Bold and Effective Messaging The polished finish and strong text make the sign noticeable and impactful, reducing the risk of unauthorized activities and enhancing property security. Built to last, it's a dependable tool for reinforcing safety and surveillance measures.


  • • DURABLE ALL-WEATHER DESIGN: Our 12 inch X 12 inch commercial-grade signs are made with UV-protected rust and corrosion-resistant heavy-duty, 40 mil thick aluminum, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • QUICK AND EASY INSTALL: Features 2 pre-drilled mounting holes and rounded, burr-free corners for safe and easy handling and fast DIY, installation on any wall, door, fence, entrance, construction site, and caution area.
  • • PROUDLY MADE IN THE USA: Keep your business or work space covered and up to code with SignMission's workplace and warning signage, crafted with pride at our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.