Video Surveillance Shield Sign This Prop, 12 Inch X 12 Inch, Plastic Sign

  • Mfr # SHI-P-12-470

  • Zoro # G115345161


product price:  $8.99
/ea

Key Features

Width
12 in
Height
12 in
Sign Material
Plastic Sign
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHI-P-12-470
Zoro #
G115345161
UPC #
198821810974
Country of Origin
United States

Dimensions

Width
12 in
Height
12 in

Details

Sign Material
Plastic Sign

Description

Enhance Security with the "24 Hour Video Surveillance" Shield Sign Warn potential intruders and ensure safety with this Shield Sign that reads, "This Property Protected By 24 Hour Video Surveillance Equipment In Use To Aid In The Prosecution." Ideal for homes, businesses, or public spaces, this sign provides a clear and effective warning. Long-Lasting and Durable Design Made from heavy-duty commercial grade polystyreneplastic, this 12 inch by 12 inch sign resists rust and wear. Its fade-resistant inks and UV-protective coating keep the message vibrant over time, even in outdoor conditions. Pre-cut holes make installation fast and secure. Bold Messaging for Maximum Impact The polished finish and strong text deliver an authoritative tone, ensuring the sign is noticed and respected by all visitors. Built to last, it's an essential tool for safeguarding properties under surveillance.


  • • DURABLE ALL-WEATHER DESIGN: Our 12 inch X 12 inch commercial-grade signs are made with UV-protected plastic, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • QUICK AND EASY INSTALL: Features 2 pre-drilled mounting holes and rounded, burr-free corners for safe and easy handling and fast DIY, installation on any wall, door, fence, entrance, construction site, and caution area.
  • • PROUDLY MADE IN THE USA: Keep your business or work space covered and up to code with SignMission's workplace and warning signage, crafted with pride at our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.