Video Surveillance Shield Sign We Prosec, 18 Inch X 18 Inch, Vinyl Decal

  • Mfr # SHI-D-18-471

  • Zoro # G315340874


product price:  $17.99
/ea

Key Features

Width
18 in
Height
18 in
Sign Material
Vinyl Decal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHI-D-18-471
Zoro #
G315340874
UPC #
198821811247
Country of Origin
United States

Dimensions

Width
18 in
Height
18 in

Details

Sign Material
Vinyl Decal

Description

Deter Theft with the "We Prosecute Shoplifters!" Shield Sign Decal Communicate a zero-tolerance policy for theft with this Shield Sign Decal that reads, "We Prosecute Shoplifters!" Perfect for retail stores, warehouses, or commercial properties, this sign sends a clear message to potential offenders while promoting a secure environment. Crafted for Durability This 18 inch by 18 inch sign is made from heavy-duty commercial-grade 3.2 mil weather resistant 3M vinyl for resistance to scratch and wear. Its fade-resistant inks and UV-protective coating ensure long-lasting visibility and effectiveness. Adhesive backing specifically designed to adhere to indoor or outdoor surfaces yet can be removed without leaving behind a sticky residue. Clear and Professional Messaging The bold text and polished design ensure that the sign is noticed and respected, reducing the risk of shoplifting and promoting safety. Built to last, it's a trusted solution for retail security.


  • • DURABLE ALL-WEATHER DESIGN: Our 18 inch X 18 inch commercial-grade decals are made with 3M UV-protected vinyl label, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • EASY TO APPLY: This decal features a peel-and-stick backing for effortless application on any smooth surface, including walls, doors, windows, Its durable design includes a UV-blocking layer to keep it looking brand new for years, both indoors and outdoors.
  • • PROUDLY MADE IN THE USA: Keep your business or work space covered and up to code with SignMission's workplace and warning signage, crafted with pride at our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.