
Virgo Circle Vinyl Laminated Decal
Mfr # D-16-CIR-Virgo
Zoro # G309703708
product price: $13.99
/eaKey Features
Size
16"
UV Resistant
Yes
Sign Mounting Style
Self Adhesive
Width
0.01 in
Sign Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D-16-CIR-Virgo
Zoro #
G309703708
UPC #
-
Country of Origin
United States
Dimensions
Size
16"
Width
0.01 in
Length
16 in
Thickness
0.1 in
Height
16 in
Details
UV Resistant
Yes
Sign Mounting Style
Self Adhesive
Sign Material
Vinyl
Double-Sided
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.