Vote Republican Die Cut Yard & Stake outdoor plastic coroplast window, C-DC-1216-DS-Vote Republican
- Mfr # C-DC-1216-DS-Vote Republican
- Zoro # G809689885
product price:Â
$
28.75
/ea
Key Features
Width
12 in
Height
16 in
Sign Mounting Style
Double Sided
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-DC-1216-DS-Vote Republican
- Zoro #
- G809689885
- UPC #
- 705675928214
- Country of Origin
- United States
- Item
- Vote Republican Die Cut
- Sign Mounting Style
- Double Sided
Dimensions
- Width
- 12 in
- Height
- 16 in
Description
Support Your Party This 12in X 16in Or 18in X 24in Or 24in X 36in yard sign is perfect for outdoor use and is easily installed with the included H-frame wire stake for ground mounting. The yard sign can be used in any location without using the stake as well! Choose between a single-sided or double-sided sign - printed on 4mm waterproof corrugated plastic. Inexpensive And Effective Advertisement These Yard Signs provide the most cost-effective form of advertising. Perfect for along roadsides, in front of retail stores, and can be displayed anywhere without the stand. You can't go wrong with a Sign Mission yard sign! Product Details: Indoor and Outdoor Use Sign Stake is Included for easy installation Rust and Fade Resistant One-Sided OR Double-Sided Dimensions: 12in X 16in Or 18in X 24in Or 24in X 36in Commercial grade corrugated plastic, high-resolution designs And printed with premium-grade inks
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.