
Shop SIGNMISSION
See all product information
Vote Republican Die Cut Yard & Stake outdoor plastic coroplast window, C-DC-2436-DS-Vote Republican
Mfr # C-DC-2436-DS-Vote Republican
Zoro # G009689708
product price:Â $43.85
/eaKey Features
Width
24 in
Height
36 in
Sign Mounting Style
Double Sided
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C-DC-2436-DS-Vote Republican
Zoro #
G009689708
UPC #
705675928276
Country of Origin
United States
Dimensions
Width
24 in
Height
36 in
Details
Item
Vote Republican Die Cut
Sign Mounting Style
Double Sided
Description
Support Your Party This 12in X 16in Or 18in X 24in Or 24in X 36in yard sign is perfect for outdoor use and is easily installed with the included H-frame wire stake for ground mounting. The yard sign can be used in any location without using the stake as well! Choose between a single-sided or double-sided sign - printed on 4mm waterproof corrugated plastic. Inexpensive And Effective Advertisement These Yard Signs provide the most cost-effective form of advertising. Perfect for along roadsides, in front of retail stores, and can be displayed anywhere without the stand. You can't go wrong with a Sign Mission yard sign! Product Details: Indoor and Outdoor Use Sign Stake is Included for easy installation Rust and Fade Resistant One-Sided OR Double-Sided Dimensions: 12in X 16in Or 18in X 24in Or 24in X 36in Commercial grade corrugated plastic, high-resolution designs And printed with premium-grade inks
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.