
Walk With A Unicorn Circle Corrugated Plastic Sign
Mfr # C-16-CIR-Walk with a Unicorn
Zoro # G709704275
product price: $18.99
/eaKey Features
UV Resistant
Yes
Sign Material
Corrugated Plastic
Height
16 in
Width
0.04 in
Sign Mounting Style
Yard Stakes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C-16-CIR-Walk with a Unicorn
Zoro #
G709704275
UPC #
-
Country of Origin
United States
Dimensions
Height
16 in
Width
0.04 in
Thickness
0.1 in
Length
16 in
Details
UV Resistant
Yes
Sign Material
Corrugated Plastic
Sign Mounting Style
Yard Stakes
Double-Sided
No
Includes
NoStakes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.