Shop SIGNMISSION

Warning Nude People Here If This Offends, 10 Inch X 7 Inch, Aluminum Metal Sign, 2PK

  • Mfr # OS-2PACK-NS-A-710-L-18917
  • Zoro # G315374701

product price: 
$
19.99
/pk of 2, $10.00/ea

Key Features

Sign Material
Aluminum Metal Sign
Height
10 in
Width
7 in
Size
10 in x 7 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
OS-2PACK-NS-A-710-L-18917
Zoro #
G315374701
UPC #
198460406828
Country of Origin
United States
Sign Material
Aluminum Metal Sign

Dimensions

Height
10 in
Width
7 in
Size
10 in x 7 in

Description

Protect Your Business with SignMission's Durable All-Weather OSHA Safety Signs & Decals Is your business or job site covered and up to code with current signage and labels? Never leave your business exposed to lawsuits, fines, or fees - the integrity of your business and safety of others depends on it. Our safety signs deliver long-lasting, maintenance-free usage, protecting customers and personnel with OSHA-approved language. Expertly engineered to withstand the harshest conditions, this heavy-duty indoor/outdoor danger signage can be installed in minutes and used for a lifetime in any workplace. Choose One of Three Different Materials to Fit Your Installation Needs Our signs are made in a variety of materials to be applied to virtually any surface. Choose between our aluminum, plastic, or vinyl decal options for a secure and long lasting fit within your workplace. Aluminum signs are durable, strong, and able to stand up to tough weather conditions. This sign comes with four pre-fabricated screw holes and rounded, burr free corners for easy and safe installation, and lasts forever with its corrosion and scratch resistant cover. Can be applied to a wide variety of surfaces including drywall, fences, wood, and brick. Plastic signs are flexible, lightweight, and incredibly versatile. Constructed from.40 mil polystyrene plastic, the UV and scratch resistant signs will last you a lifetime. Great for indoor or outdoor


  • • DURABLE ALL-WEATHER DESIGN: Our 10 Inch X 7 Inch commercial-grade OSHA Notice signs are made with UV-protected rust and corrosion-resistant aluminum, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient OSHA or ANSI-compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • SAFE AND EASY DIY INSTALLATION: Features 4 pre-drilled mounting holes and rounded, burr-free corners for safe and easy handling and fast DIY, installation on any wall, door, fence, entrance, construction site, and caution area.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.