Shop SIGNMISSION
See all product information
Create Account
Warning Sign-Pinch Points 7inx10in Plastic Sign ansi osha, 7" L, 10" H, ANSI-710WS Pinch Points
- Mfr # ANSI-710WS Pinch Points
- Zoro # G309773862
product price:Â
$
9.39
/ea
Key Features
Width
0.1 in
Height
10 in
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ANSI-710WS Pinch Points
- Zoro #
- G309773862
- UPC #
- 10315564272
- Country of Origin
- United States
Dimensions
- Width
- 0.1 in
- Height
- 10 in
- Thickness
- 0.1 in
- Length
- 7 in
Details
- Sign Material
- Plastic
- Sign Mounting Style
- Mounting Holes
- UV Resistant
- Yes
- Double Sided
- No
Description
Keep your facility safe with this ANSI regulated sign. This sign is 7in x 10in polystyrene .050 rigid plastic designed for long lasting indoor or outdoor use, includes radius corners and predrilled mounting holes for easy installation. Our facility and workplace safety signs help prevent injuries on a daily basis and are often your last line of defense. A safe place to work is a happy and healthy place to work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.