
We Believe In Easter Bunny Circle Corrugated Plastic Sign
Mfr # C-36-CIR-We believe in easter bunny
Zoro # G109705322
product price: $42.99
/eaKey Features
Height
36 in
Sign Mounting Style
Yard Stakes
Sign Material
Corrugated Plastic
Thickness
0.1 in
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C-36-CIR-We believe in easter bunny
Zoro #
G109705322
UPC #
-
Country of Origin
United States
Dimensions
Height
36 in
Thickness
0.1 in
Width
0.04 in
Length
36 in
Details
Sign Mounting Style
Yard Stakes
Sign Material
Corrugated Plastic
UV Resistant
Yes
Double-Sided
No
Includes
NoStakes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.