
We Buy Guns, 48 Inch, Vinyl
Mfr # D-48 We Buy Guns
Zoro # G415373116
product price: $34.99
/eaKey Features
Height
18 in
Width
1 in
Sign Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D-48 We Buy Guns
Zoro #
G415373116
UPC #
738435846510
Country of Origin
United States
Dimensions
Height
18 in
Width
1 in
Details
Sign Material
Vinyl
Description
This decal is printed on premium grade exteror vinyl perfect for outdoor use for 5+ years or will look great inside. All decals are supplied with application film for easy installation. These will stick to any smooth surface - aluminum, glass, stainless steel, wood or plexiglass. All sizes are approx. You can't go wrong with a SignMission decal!
- • Great for storefronts, restaurants, retail stores, food trucks or concession trailers! High quality professional advertising printed in bold color with an eye-catching gloss finish. Super easy to install -just peel & stick.
- • Perfect for outdoor use, decal will last for over 5 years in direct sunlight thanks to our fade proof inks, You will always receive the highest quality product when you buy a SignMisson brand product.
- • High quality professional decals printed in bold color can be the cheapest way to advertise a business or a product.
- • Incredibly durable vinyl decal will last until you're ready to remove it, and is shipped with a protective transfer layer to ensure a quick and easy install that will last for years!.
- • Proudly manufactured in the U.S.A., these decals are commonly used in industrial, commercial, public and private settings. Warning: this is a Vision Graphics original artwork and branded item. Purchasing from any source other than Vision Graphics will likely result in receiving an inferior quality item.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.