WE BUY SILVER COINS BANNER SIGN numismatist cash collector proof sales
- Mfr # B-72 We Buy Silver Coins
- Zoro # G609663122
product price:Â
$
43.75
/ea
Key Features
Sign Mounting Style
Mounting Holes
Sign Material
Vinyl
Thickness
0.1 in
Height
72"
Width
0.01 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B-72 We Buy Silver Coins
- Zoro #
- G609663122
- UPC #
- 718088512062
- Country of Origin
- United States
Dimensions
- Thickness
- 0.1 in
- Height
- 72"
- Width
- 0.01 in
- Length
- 24"
- Size
- 24 in x 72 in
Details
- Sign Mounting Style
- Mounting Holes
- Sign Material
- Vinyl
- Double-Sided
- No
- UV Resistant
- Yes
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.