Welcome 2 Circle Vinyl Laminated Decal
- Mfr # D-12-CIR-Welcome cat
- Zoro # G409703585
product price:Â
$
8.99
/ea
Key Features
Size
12"
Sign Mounting Style
Self Adhesive
Double-Sided
No
Width
0.01 in
Height
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D-12-CIR-Welcome cat
- Zoro #
- G409703585
- UPC #
- -
- Country of Origin
- United States
- Sign Mounting Style
- Self Adhesive
- Double-Sided
- No
- Sign Material
- Vinyl
- UV Resistant
- Yes
Dimensions
- Size
- 12"
- Width
- 0.01 in
- Height
- 12 in
- Length
- 12 in
- Thickness
- 0.1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.