Shop SIGNMISSION
See all product information
Create Account
Welcome Foolish Mortals Double Sided Corrugated Plastic Circle Yard Sign
- Mfr # C-24-CIR-DS-WS-Welcome Home
- Zoro # G209687481
product price:Â
$
30.99
/ea
Key Features
UV Resistant
Yes
Length
24 in
Sign Mounting Style
Yard Stakes
Sign Material
Corrugated Plastic
Double-Sided
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-24-CIR-DS-WS-Welcome Home
- Zoro #
- G209687481
- UPC #
- 705675610232
- Country of Origin
- United States
- UV Resistant
- Yes
- Sign Mounting Style
- Yard Stakes
- Sign Material
- Corrugated Plastic
- Double-Sided
- Yes
- Single or Double Sided
- Double Sided
- Stake Included
- Has Stakes
Dimensions
- Length
- 24 in
- Width
- 0.04 in
- Height
- 24 in
- Thickness
- 0.1 in
- Size
- 24"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.