Welcome Puppy Circle Corrugated Plastic Sign
- Mfr # C-8-CIR-Welcome to the Porch
- Zoro # G909706949
product price:Â
$
7.99
/ea
Key Features
Length
8 in
Double-Sided
No
Width
0.04 in
Height
8 in
Sign Material
Corrugated Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C-8-CIR-Welcome to the Porch
- Zoro #
- G909706949
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 8 in
- Width
- 0.04 in
- Height
- 8 in
- Thickness
- 0.1 in
Details
- Double-Sided
- No
- Sign Material
- Corrugated Plastic
- Sign Mounting Style
- Yard Stakes
- UV Resistant
- Yes
- Includes
- NoStakes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.