What Happens At The Beach Circle Corrugated Plastic Sign

  • Mfr # C-16-CIR-WS-What happens at the beach

  • Zoro # G609679475


product price:  $20.99
/ea

Key Features

Sign Mounting Style
Yard Stakes
Width
0.04 in
Length
16 in
UV Resistant
Yes
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C-16-CIR-WS-What happens at the beach
Zoro #
G609679475
UPC #
-
Country of Origin
United States

Dimensions

Width
0.04 in
Length
16 in
Thickness
0.1 in
Height
16 in

Details

Sign Mounting Style
Yard Stakes
UV Resistant
Yes
Double-Sided
No
Sign Material
Corrugated Plastic
Includes
HasStakes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.