Shop SIGNMISSION
See all product information
Create Account
What Happens At The Beach Circle Rigid Plastic Sign
- Mfr # P-8-CIR-What happens at the beach
- Zoro # G309679546
product price:Â
$
7.99
/ea
Key Features
Sign Material
Plastic
Length
8 in
UV Resistant
Yes
Double-Sided
No
Sign Mounting Style
Mounting Holes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P-8-CIR-What happens at the beach
- Zoro #
- G309679546
- UPC #
- -
- Country of Origin
- United States
- Sign Material
- Plastic
- UV Resistant
- Yes
- Double-Sided
- No
- Sign Mounting Style
- Mounting Holes
Dimensions
- Length
- 8 in
- Height
- 8 in
- Thickness
- 0.1 in
- Width
- 0.01 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.