Shop SIGNMISSION
See all product information
What Happens in the Garage Stays in the Garage, Green & White Aluminum Architectural Sign
Mfr # A-DES-GW-1818-22703
Zoro # G409679545
product price:Â $39.99
/eaKey Features
Height
18"
Width
1 in
Sign Mounting Style
Mounting Holes
Length
18 in
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A-DES-GW-1818-22703
Zoro #
G409679545
UPC #
785590067588
Country of Origin
United States
Dimensions
Height
18"
Width
1 in
Length
18 in
Thickness
0.1 in
Details
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.