Shop SIGNMISSION
See all product information
What Happens in the Garage Stays in the Garage Heavy-Gauge Aluminum Architectural Sign
Mfr # A-DES-BW-1824-22703
Zoro # G209679448
product price:Â $52.99
/eaKey Features
Length
18"
UV Resistant
Yes
Sign Mounting Style
Mounting Holes
Height
24"
Double-Sided
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A-DES-BW-1824-22703
Zoro #
G209679448
UPC #
196617131289
Country of Origin
United States
Dimensions
Length
18"
Height
24"
Thickness
0.1 in
Details
UV Resistant
Yes
Sign Mounting Style
Mounting Holes
Double-Sided
No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.