Shop SIGNMISSION
See all product information
Create Account
When I Rise Give Me Jesus Circle Corrugated Plastic Sign
- Mfr # C-8-CIR-When I Rise give me Jesus
- Zoro # G509706967
product price:Â
$
7.99
/ea
Key Features
Double-Sided
No
Height
8 in
Sign Mounting Style
Yard Stakes
Sign Material
Corrugated Plastic
Length
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-8-CIR-When I Rise give me Jesus
- Zoro #
- G509706967
- UPC #
- -
- Country of Origin
- United States
- Double-Sided
- No
- Sign Mounting Style
- Yard Stakes
- Sign Material
- Corrugated Plastic
- UV Resistant
- Yes
- Includes
- NoStakes
Dimensions
- Height
- 8 in
- Length
- 8 in
- Thickness
- 0.1 in
- Width
- 0.04 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.