Shop SIGNMISSION
See all product information
Win A Free Ride In A Police Car By Shoplifting In Heavy-Gauge Aluminum, A-1824-24663
Mfr # A-1824-24663
Zoro # G309681532
product price:Â $39.95
/eaKey Features
Width
18 in
Height
24 in
Sign Mounting Style
Heavy Gauge
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A-1824-24663
Zoro #
G309681532
UPC #
807330787362
Country of Origin
United States
Dimensions
Width
18 in
Height
24 in
Details
Item
Win A Free Ride In A Police Car By Shoplifting In
Sign Mounting Style
Heavy Gauge
Description
This is a 18in x 24in heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has predrilled mounting holes for easy installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.