Wine Arrow Yard Sign Funny Home Decor 36in Wide

  • Mfr # C-ARROW12-999545

  • Zoro # G509671302


product price:  $26.25
/ea

Key Features

Double-Sided
No
Sign Mounting Style
Yard Stakes
Thickness
0.1 in
UV Resistant
Yes
Height
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C-ARROW12-999545
Zoro #
G509671302
UPC #
705675561527
Country of Origin
United States

Dimensions

Thickness
0.1 in
Height
36"
Size
12 in x 36 in
Length
12"

Details

Double-Sided
No
Sign Mounting Style
Yard Stakes
UV Resistant
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.