Shop SIGNMISSION
See all product information
Create Account
With Great Beard Circle Vinyl Laminated Decal
- Mfr # D-12-CIR-With great Beard
- Zoro # G009703404
product price:Â
$
8.99
/ea
Key Features
Height
12 in
Width
0.01 in
Size
12"
Length
12 in
Double-Sided
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-12-CIR-With great Beard
- Zoro #
- G009703404
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 12 in
- Width
- 0.01 in
- Size
- 12"
- Length
- 12 in
- Thickness
- 0.1 in
Details
- Double-Sided
- No
- Sign Mounting Style
- Self Adhesive
- UV Resistant
- Yes
- Sign Material
- Vinyl
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.