
WREATH DECAL sticker WREATH DECAL sticker christmas xmas x-mas trees
Mfr # D-48 Wreath
Zoro # G409771225
product price:Â $34.99
/eaKey Features
Width
1 in
Thickness
0.1 in
Height
48 in
Length
18 in
Sign Mounting Style
Self Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D-48 Wreath
Zoro #
G409771225
UPC #
14891005631
Country of Origin
United States
Dimensions
Width
1 in
Thickness
0.1 in
Height
48 in
Length
18 in
Details
Sign Mounting Style
Self Adhesive
Double-Sided
No
UV Resistant
Yes
Sign Material
Vinyl
Description
This decal is printed on premium grade exterior vinyl perfect for outdoor use for 5+ years or will look great inside. All decals are supplied with application film for easy installation. These will stick to any smooth surface - aluminum, glass, stainless steel, wood or plexiglas. All sizes are approx. You can't go wrong with a SignMission decal!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.