Yin Yang Paws Circle Corrugated Plastic Sign
- Mfr # C-16-CIR-WS-Yin Yang Paws
- Zoro # G709704244
product price:Â
$
20.99
/ea
Key Features
Sign Mounting Style
Yard Stakes
Height
16 in
Sign Material
Corrugated Plastic
Thickness
0.1 in
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-16-CIR-WS-Yin Yang Paws
- Zoro #
- G709704244
- UPC #
- -
- Country of Origin
- United States
- Sign Mounting Style
- Yard Stakes
- Sign Material
- Corrugated Plastic
- UV Resistant
- Yes
- Double-Sided
- No
- Includes
- HasStakes
Dimensions
- Height
- 16 in
- Thickness
- 0.1 in
- Length
- 16 in
- Width
- 0.04 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.