Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Yin Yang Paws Circle Corrugated Plastic Sign

  • Mfr # C-36-CIR-Yin Yang Paws

  • Zoro # G509705250


product price: $42.99
/ea

Key Features

Sign Material
Corrugated Plastic
UV Resistant
Yes
Width
0.04 in
Sign Mounting Style
Yard Stakes
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-36-CIR-Yin Yang Paws
Zoro #
G509705250
UPC #
-
Country of Origin
United States

Dimensions

Width
0.04 in
Thickness
0.1 in
Length
36 in
Height
36 in

Details

Sign Material
Corrugated Plastic
UV Resistant
Yes
Sign Mounting Style
Yard Stakes
Double-Sided
No
Includes
NoStakes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.