Shop SIGNMISSION
See all product information
Create Account
You And Me Were Meant To Bee Circle Corrugated Plastic Sign
- Mfr # C-16-CIR-WS-You and me were meant to bee
- Zoro # G909671599
product price:Â
$
20.99
/ea
Key Features
Width
0.04 in
Sign Material
Corrugated Plastic
Height
16 in
Sign Mounting Style
Yard Stakes
Double-Sided
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C-16-CIR-WS-You and me were meant to bee
- Zoro #
- G909671599
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 0.04 in
- Height
- 16 in
- Length
- 16 in
- Thickness
- 0.1 in
Details
- Sign Material
- Corrugated Plastic
- Sign Mounting Style
- Yard Stakes
- Double-Sided
- No
- UV Resistant
- Yes
- Includes
- HasStakes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.