You And Me Were Meant To Bee Circle Vinyl Laminated Decal
- Mfr # D-36-CIR-You and me were meant to bee
- Zoro # G709671577
product price:Â
$
39.99
/ea
Key Features
Length
36 in
Sign Material
Vinyl
Height
36 in
Double-Sided
No
Thickness
0.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-36-CIR-You and me were meant to bee
- Zoro #
- G709671577
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 36 in
- Height
- 36 in
- Thickness
- 0.1 in
- Width
- 0.01 in
Details
- Sign Material
- Vinyl
- Double-Sided
- No
- Sign Mounting Style
- Self Adhesive
- UV Resistant
- Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.