Shop SIGNMISSION

You And Me Were Meant To Bee Circle Vinyl Laminated Decal

  • Mfr # D-8-CIR-You and me were meant to bee

  • Zoro # G709671607


product price:  $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Height
8 in
UV Resistant
Yes
Double-Sided
No
Thickness
0.1 in
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D-8-CIR-You and me were meant to bee
Zoro #
G709671607
UPC #
-
Country of Origin
United States

Dimensions

Height
8 in
Thickness
0.1 in
Length
8 in
Width
0.01 in

Details

UV Resistant
Yes
Double-Sided
No
Sign Mounting Style
Self Adhesive
Sign Material
Vinyl

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.