Shop SIGNMISSION
See all product information
Create Account
You Are My Pot Of Gold Circle Vinyl Laminated Decal
- Mfr # D-36-CIR-You are my pot of gold
- Zoro # G109671597
product price:Â
$
39.99
/ea
Key Features
Width
0.01 in
Double-Sided
No
UV Resistant
Yes
Sign Mounting Style
Self Adhesive
Thickness
0.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D-36-CIR-You are my pot of gold
- Zoro #
- G109671597
- UPC #
- -
- Country of Origin
- United States
- Double-Sided
- No
- UV Resistant
- Yes
- Sign Mounting Style
- Self Adhesive
- Sign Material
- Vinyl
Dimensions
- Width
- 0.01 in
- Thickness
- 0.1 in
- Length
- 36 in
- Height
- 36 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.