Shop SIGNMISSION
See all product information
Create Account
You Are My Pot Of Gold Double Sided Corrugated Plastic Circle Yard Sign
- Mfr # C-16-CIR-DS-WS- You are my pot of gold
- Zoro # G409671594
product price:Â
$
24.99
/ea
Key Features
Sign Mounting Style
Yard Stakes
Length
16 in
Height
16 in
UV Resistant
Yes
Thickness
0.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-16-CIR-DS-WS- You are my pot of gold
- Zoro #
- G409671594
- UPC #
- 705675498335
- Country of Origin
- United States
- Sign Mounting Style
- Yard Stakes
- UV Resistant
- Yes
- Sign Material
- Corrugated Plastic
- Double-Sided
- Yes
- Single or Double Sided
- DoubleSided
- Includes
- HasStakes
Dimensions
- Length
- 16 in
- Height
- 16 in
- Thickness
- 0.1 in
- Width
- 0.04 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.