Shop SIGNMISSION
See all product information
Create Account
Zombie Girl Yard Sign with Stake, Scary Halloween Trick or Treat Decoration
- Mfr # C-DC-24-Zombie Girl
- Zoro # G709690424
product price:Â
$
27.99
/ea
Key Features
Thickness
0.1 in
Sign Mounting Style
Yard Stakes
Double-Sided
No
UV Resistant
Yes
Length
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C-DC-24-Zombie Girl
- Zoro #
- G709690424
- UPC #
- 705675477255
- Country of Origin
- United States
Dimensions
- Thickness
- 0.1 in
- Length
- 8 in
- Height
- 18 in
- Size
- 24"
Details
- Sign Mounting Style
- Yard Stakes
- Double-Sided
- No
- UV Resistant
- Yes
- Single or Double Sided
- Single Sided
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.