Zombie Outbreak Response Team Circle Vinyl Laminated Decal
- Mfr # D-16-CIR-Zombie Outbreak Response Team
- Zoro # G809703321
product price:Â
$
13.99
/ea
Key Features
Thickness
0.1 in
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Length
16 in
Height
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-16-CIR-Zombie Outbreak Response Team
- Zoro #
- G809703321
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 0.1 in
- Length
- 16 in
- Height
- 16 in
- Width
- 0.01 in
Details
- Sign Mounting Style
- Self Adhesive
- UV Resistant
- Yes
- Double-Sided
- No
- Sign Material
- Vinyl
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.