Zombie Outbreak Response Team Double Sided Corrugated Plastic Circle Yard Sign
Mfr # C-36-CIR-DS-WS- ZombieOutbreakResponse
Zoro # G209686880
product price: $41.99
/eaKey Features
Length
36 in
Width
0.04 in
Thickness
0.1 in
UV Resistant
Yes
Double-Sided
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-36-CIR-DS-WS- ZombieOutbreakResponse
Zoro #
G209686880
UPC #
705675491664
Country of Origin
United States
Dimensions
Length
36 in
Width
0.04 in
Thickness
0.1 in
Height
36 in
Size
36"
Details
UV Resistant
Yes
Double-Sided
Yes
Sign Material
Corrugated Plastic
Sign Mounting Style
Yard Stakes
Stake Included
Has Stakes
Single or Double Sided
Double Sided
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.