Zombie Shelter Arrow Decal Funny Home Decor 30in Wide

  • Mfr # D-A-10-999534

  • Zoro # G909671827


product price:  $19.95
/ea

Key Features

Length
10"
UV Resistant
Yes
Sign Mounting Style
Self Adhesive
Double-Sided
No
Size
10 in x 30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D-A-10-999534
Zoro #
G909671827
UPC #
807330552885
Country of Origin
United States

Dimensions

Length
10"
Size
10 in x 30 in
Height
30"
Thickness
0.1 in

Details

Item
Decal
UV Resistant
Yes
Sign Mounting Style
Self Adhesive
Double-Sided
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.