Zombie Yard Sign with Stake, Scary Halloween Trick or Treat Decoration for Party

  • Mfr # C-DC-16-DS-Zombie
  • Zoro # G709690349
product price: 
$
30.45
/ea

Key Features

Thickness
0.1 in
Height
18 in
Double-Sided
Yes
Sign Mounting Style
Yard Stakes
Length
8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C-DC-16-DS-Zombie
Zoro #
G709690349
UPC #
705675477187
Country of Origin
United States
Double-Sided
Yes
Sign Mounting Style
Yard Stakes
UV Resistant
Yes
Single or Double Sided
Double Sided

Dimensions

Thickness
0.1 in
Height
18 in
Length
8 in
Size
16"

Ratings & reviews