Shop SIGNMISSION
See all product information
Create Account
Zombies Live Here Circle Vinyl Laminated Decal
- Mfr # D-48-CIR-Zombies live here
- Zoro # G109703908
product price:Â
$
49.99
/ea
Key Features
Size
48"
Width
0.01 in
Double-Sided
No
UV Resistant
Yes
Thickness
0.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D-48-CIR-Zombies live here
- Zoro #
- G109703908
- UPC #
- -
- Country of Origin
- United States
- Double-Sided
- No
- UV Resistant
- Yes
- Sign Mounting Style
- Self Adhesive
- Sign Material
- Vinyl
Dimensions
- Size
- 48"
- Width
- 0.01 in
- Thickness
- 0.1 in
- Height
- 48 in
- Length
- 48 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.