FltHdSocketCapScrew, 5/16-24x1In, HDWR
Mfr # 004176
Zoro # G2960986
product price: $3.39
/eaSold in multiples of 4 for $13.56
Key Features
Thread Size
5/16"-24
Screw Length
1 in
For Use With Mfr. Model Number
HDWR
Fits Brand
SIGNODE
Compatible Manufacturer Model Number
HDWR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
004176
Zoro #
G2960986
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
5/16"-24
Screw Length
1 in
Details
Item
Socket Head Cap Screw
For Use With Mfr. Model Number
HDWR
Fits Brand
SIGNODE
Compatible Manufacturer Model Number
HDWR
Description
Item Flt Hd Socket Cap Screw,5/16-24 x 1In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.