Zoro Homepage

Hex Nut, 1/4-28 x 7/32, HDWR

  • Mfr # 424270

  • Zoro # G2960968


product price: $2.29
/ea
Sold in multiples of 9 for $20.61

Key Features

For Use With Mfr. Model Number
HDWR
Fits Brand
SIGNODE
Compatible Manufacturer Model Number
HDWR
Width
7/32 in
Length
0.22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
424270
Zoro #
G2960968
UPC #
-
Country of Origin
United States

Dimensions

Width
7/32 in
Length
0.22 in

Details

Item
Hex Nut,1/4-28 x 7/32
For Use With Mfr. Model Number
HDWR
Fits Brand
SIGNODE
Compatible Manufacturer Model Number
HDWR

Description

Item Hex Nut,1/4-28 x 7/32, Length 0.22 in, Width 7/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.